Menu Search
Search
HUBBELL #C430C9W

Wiring Device-Kellems Pin and Sleeve Connector, 250 V, 30 A, 4 Wires, 3 P

SKU # 78358539739 Manufacturer Series: Series C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Watertight Pin and Sleeve Connector
Material: Nylon
Cable Range: 0.56 to 0.95 in.
Grounding Style: Grounding
Number of Poles: 3
Number of Wires: 4
Rating - Amps: 30 A
Rating - Volts: 250 V
Manufacturer Model: Industrial