Menu Search
Pin and Sleeve Connectors Pin And Sleeve Connector Body, 60A

AMERACE (RUSSELL STOLL) #3428-78

Pin And Sleeve Connector Body, 60A

SKU #70891719846
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pin and Sleeve Plug or Connector Handle
Device Size: 60A

Pin and Sleeve Connectors: Type - Pin and Sleeve Plug or Connector Handle; Device Size - 60A; Additional Information - Voltage: 480V, Poles: 3, Wires: 4

Additional Info: Voltage: 480V, Poles: 3, Wires: 4