HUBBELL #SAC125

Pin and Sleeve Conduit Adapter 30A & 32A 5W, 60A & 63A All - 1-1/4" NPT

SKU: 78358514015
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pin and Sleeve Conduit Adapter
Application: Mount Liquidtight Conduit to Pug or Connector
Device Size: 30A & 32A 5W, 60A & 63A All
Conduit Size: 1-1/4" NPT
Contents: Threaded Plate & Screws
Description
Pin and Sleeve Conduit Adapters: Type - Pin and Sleeve Conduit Adapter; Application - Mount Liquidtight Conduit to Pug or Connector; Device Size - 30A & 32A 5W, 60A & 63A All; Conduit Size - 1-1/4" NPT; Contents - Threaded Plate & Screws