Menu Search
Pin and Sleeve Conduit Adapters Conduit Adapter, 3/4 in. NPT Conduit, 20A and 30A Device, Contents Threaded Hub
AMERACE (RUSSELL STOLL) #FSA22

Conduit Adapter, 3/4 in. NPT Conduit, 20A and 30A Device, Contents Threaded Hub

SKU # 70891713580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Pin and Sleeve Conduit Adapter
Application: Mount Liquidtight Conduit to Pug or Connector
Device Size: 20A & 30A
Conduit Size: 3/4" NPT
Contents: Threaded Hub

Additional Info: Application: FS/FDMetallic plugs and connectors. Material; Aluminum. Mounting: Threads directly to plug or connector housing