AMERACE (RUSSELL STOLL) #FSA11

Conduit Adapter, 1/2 in. NPT Conduit, 10A and 20A Device, Contents Threaded Hub

SKU: 70891718125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin and Sleeve Conduit Adapter
Application: Mount Liquidtight Conduit to Pug or Connector
Device Size: 10A & 20A
Conduit Size: 1/2" NPT
Contents: Threaded Hub
Description
Conduit Adapters: Type - Pin & Sleeve Conduit Adapter; Application - Mount Liquidtight Conduit to Pug or Connector; Device Size - 10A & 20A; Conduit Size - 1/2" NPT; Contents - Threaded Hub; Additional Information - Application: FS/FDâ„¢Metallic plugs and connectors. Material; Aluminum. Mounting: Threads directly to plug or connector housing
Additional Info: Application: FS/FDMetallic plugs and connectors. Material; Aluminum. Mounting: Threads directly to plug or connector housing