Menu Search

EATON CROUSE-HINDS SERIES #QE51

Arktite Pin and Sleeve Spring Door Aluminum

SKU: 78227410244
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pin and Sleeve Spring Door
Material: Aluminum
Plug Amps: 60
Plug Poles: 2, 3
Description
Pin and Sleeve Caps: Type - Pin and Sleeve Spring Door; Material - Aluminum; Plug Amps - 60; Plug Poles - 2, 3; Manufacturer Series - Arktite