Menu Search
EATON CROUSE-HINDS SERIES #K075

Arktite Grip, Wire Mesh, 0.625 - 0.750 in. OD Grip

SKU # 78227449060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin and Sleeve Plug Support
Length: 6 in.
Plug Cable OD Min: 0.500"
Plug Cable OD Max: 0.875"
Grip OD Min: 0.625"
Grip OD Max: 0.750"
Material: Stainless Steel
Finish: Natural