Menu Search
Pin and Sleeve Cable Bushings and Clamps Plug Clamp Nut Pin and Sleeve Plugs
EATON CROUSE-HINDS SERIES #AP:0401964

Arktite Plug Clamp Nut Pin and Sleeve Plugs

SKU # 78227422136 Manufacturer Series: AP/AR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Plug Clamp Nut
Device Type: Pin and Sleeve Plugs
Device Size: 200A 4-Pole

Pin and Sleeve Cable Bushings and Clamps: Type - Plug Clamp Nut; Device Type - Pin and Sleeve Plugs; Device Size - 200A 4-Pole; Additional Information - Includes gasket and retaining ring; Manufacturer Series - AP/AR Arktite

Additional Info: Includes gasket and retaining ring