Menu Search
Search
MELTRIC #7T1F0N10

Junction Box, Metal, 20A, 4 Mounting Lugs, 1 in. Hub, Box w/Ground Screw

SKU # 78447400551
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Pin and Sleeve Receptacle
Material: Metal
Construction: Box with Ground Screw
Device Size: 20A
Mounting Lugs: 4
Hub Size: 1 in.

Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Metal; Construction - Box w/Ground Screw; Device Size - 20A; Mounting Lugs - 4; Hub Size - in - 1; Additional Information - 22 cu-in., Includes: (4) Stainless Steel Screws and Washers, Color: Gray, For Use With DSN30 and DSN60

Additional Info: 22 cu-in., Includes: (4) Stainless Steel Screws and Washers, Color: Gray, For Use With DSN30 and DSN60