LEGRAND - PASS & SEYMOUR #SC014-S3

Junction Hi-impact Resistant Thermoplatic Resin White

SKU: 78500792014
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Box Type: Junction
Material: Hi-Impact Resistant Thermoplatic Resin
Construction: White
Manufacturer Series: SlaterĀ®
Description
Pin and Sleeve Back Boxes: Box Type - Junction; Material - Hi-impact Resistant Thermoplatic Resin; Construction - White; Additional Information - 20A/125V. For use on plasterboard 5/16 to 5/8 in. thick, and wood or composition paneling 5/32 to 5/8 in. thick; Manufacturer Series - SlaterĀ®
Additional Info: 20A/125V. For use on plasterboard 5/16 to 5/8 in. thick, and wood or composition paneling 5/32 to 5/8 in. thick