Menu Search
Pin and Sleeve Back Boxes Pin and Sleeve Receptacle Aluminum Box w/Angled Opening
HUBBELL #BB301W

Pin and Sleeve Receptacle Aluminum Box w/Angled Opening

SKU # 78358539045
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Angled Opening
Device Size: 20A, 30A
Mounting Lugs: 2
Hubs: (1) End
Hub Size: 1 in.