EATON CROUSE-HINDS SERIES #ARE56

Pin and Sleeve Receptacle Aluminum Box w/Angled Opening

SKU: 78227407120
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Angled Opening
Device Size: 60A
Mounting Lugs: 2
Hubs: (1) End
Hub Size: 1-1/2 in.
Manufacturer Series: Arktite
Description
Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Aluminum; Construction - Box w/Angled Opening; Device Size - 60A; Mounting Lugs - 2; Hubs - (1) End; Hub Size - in - 1-1/2; Manufacturer Series - Arktite