Menu Search
Pin and Sleeve Back Boxes Pin and Sleeve Receptacle Aluminum Box w/Angled Opening

EATON CROUSE-HINDS SERIES #ARE46

Arktite Pin and Sleeve Receptacle Aluminum Box w/Angled Opening

SKU #78227407110
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Angled Opening
Device Size: 60A
Mounting Lugs: 2
Hubs: (1) End
Hub Size: 1-1/4 in.