Pin and Sleeve Receptacle Aluminum Box w/Front Opening

SKU: 78138122962
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Front Opening
Device Size: 60A
Mounting Lugs: 2
Hubs: (1) End
Hub Size: 1 in.
Manufacturer Series: Powertite
Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Aluminum; Construction - Box w/Front Opening; Device Size - 60A; Mounting Lugs - 2; Hubs - (1) End; Hub Size - in - 1; Manufacturer Series - Powertite