Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Pin and Sleeve Receptacle Aluminum Box w/Angle Adapter

SKU: 78138122969
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Angle Adapter
Device Size: 60A, 100A
Mounting Lugs: 4
Hubs: (1) End
Hub Size: 2 in.
Manufacturer Series: Powertite
Pin and Sleeve Back Boxes: Box Type - Pin and Sleeve Receptacle; Material - Aluminum; Construction - Box w/Angle Adapter; Device Size - 60A, 100A; Mounting Lugs - 4; Hubs - (1) End; Hub Size - in - 2; Manufacturer Series - Powertite