Menu Search

AMERACE (RUSSELL STOLL) #JB3-B100

Unigard Receptacle Junction Box, 20A/30A, 1 in. Hub, 4 Lugs, Box with Front Opening

SKU: 70891719133
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Box Type: Pin and Sleeve Receptacle
Construction: Box with Front Opening
Device Size: 20A, 30A
Mounting Lugs: 4
Hub Size: 1 in.
Description
Back Boxes: Box Type - Pin & Sleeve Receptacle; Construction - Box w/Front Opening; Device Size - 20A, 30A; Mounting Lugs - 4; Hub Size - in - 1; Manufacturer Series - Unigardâ„¢