Menu Search
Search
MELTRIC #512M3

Pin and Sleeve Receptacle 30 deg Angle Nylon

SKU # 78447401181
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Adapter Type: Pin and Sleeve Receptacle 30 Angle
Material: Nylon
Device Size: 20A
Mount On Model: DS1

Pin and Sleeve Angle Adapters: Adapter Type - Pin and Sleeve Receptacle 30 deg Angle; Material - Nylon; Device Size - 20A; Mount On Model - DS1