APPLETON #AJA100

Pin and Sleeve Receptacle 15 deg Angle Copperfree Aluminum

SKU: 78138150001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Pin and Sleeve Receptacle 15 deg Angle
Material: Copper-Free Aluminum
Device Size: 100A
Mounting: Back Box
Mount On Model: AJA
Manufacturer Series: AE
Description
Pin and Sleeve Angle Adapters: Adapter Type - Pin and Sleeve Receptacle 15 deg Angle; Material - Copperfree Aluminum; Device Size - 100A; Mounting - Back Box; Mount On Model - AJA ; Additional Information - Hub Size: 1 - 2 in., Dimensions: 7.88 in. W x 4.94 in. D x 5.88 in. H; Manufacturer Series - AE
Additional Info: Hub Size: 1 - 2 in., Dimensions: 7.88 in. W x 4.94 in. D x 5.88 in. H