AMERACE (RUSSELL STOLL) #JAA3-45

Pin And Sleeve Receptacle Angle Adapter, 30A, Back Box Mount, Aluminum

SKU: 70891713885
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Adapter Type: Pin and Sleeve Receptacle 45 deg Angle
Material: Aluminum
Device Size: 30A
Mounting: Back Box
Mount On Model: JB3
Manufacturer Series: J-Line
Description
Angle Adapters: Adapter Type - Pin and Sleeve Receptacle 45 Angle; Material - Aluminum; Device Size - 30A; Mounting - Back Box; Mount On Model - JB3; Manufacturer Series - J-Line