Pin And Sleeve Receptacle Angle Adapter, 100A/150A, Back Box Mount, Aluminum

SKU: 70891716777
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Adapter Type: Pin and Sleeve Receptacle 20 deg Angle
Material: Aluminum
Device Size: 100A, 150A
Mounting: Back Box
Mount On Model: JRFA, JRSA
Manufacturer Series: J-Line
Angle Adapters: Adapter Type - Pin and Sleeve Receptacle 20 Angle; Material - Aluminum; Device Size - 100A, 150A; Mounting - Back Box; Mount On Model - JRFA, JRSA; Manufacturer Series - J-Line