Menu Search
STANLEY #J49014S2

Roll Pin Punch Steel 1/4 in.

SKU # 66267903587
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roll Pin Punch
Point Diameter: 1/4 in.
Overall Length: 6-7/16 in.
Stock Size: 7/16 in.
Material: Steel
Finish: Black Oxide

Pin and Nail Punches: Type - Roll Pin Punch; Point Diameter - 1/4 in.; Overall Length - 6-7/16 in.; Stock Size - 7/16 in.; Material - Steel; Finish - Black Oxide