Menu Search
STANLEY #J49012S2

Roll Pin Punch Steel 1/2 in.

SKU # 66267903586
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roll Pin Punch
Point Diameter: 1/2 in.
Overall Length: 7-1/2 in.
Stock Size: 5/8 in.
Material: Steel
Finish: Black Oxide

Pin and Nail Punches: Type - Roll Pin Punch; Point Diameter - 1/2 in.; Overall Length - 7-1/2 in.; Stock Size - 5/8 in.; Material - Steel; Finish - Black Oxide