Menu Search
Pin and Nail Punches Roll Pin Punch Steel 1/16 in.

STANLEY #J49116S2

Roll Pin Punch Steel 1/16 in.

SKU #66267903590
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Roll Pin Punch
Point Diameter: 1/16 in.
Overall Length: 3-3/4 in.
Stock Size: 1/4 in.
Material: Steel
Finish: Black Oxide

Pin and Nail Punches: Type - Roll Pin Punch; Point Diameter - 1/16 in.; Overall Length - 3-3/4 in.; Stock Size - 1/4 in.; Material - Steel; Finish - Black Oxide