Menu Search
STANLEY #J48532LS2

Pin Punch Steel 5/32 in.

SKU # 66267904711
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin Punch
Point Diameter: 5/32 in.
Overall Length: 8 in.
Stock Size: 3/8 in.
Material: Steel
Finish: Black Oxide

Pin and Nail Punches: Type - Pin Punch; Point Diameter - 5/32 in.; Overall Length - 8 in.; Stock Size - 3/8 in.; Material - Steel; Finish - Black Oxide; Additional Information - Super-Duty Long Drive

Additional Info: Super-Duty Long Drive