STANLEY #J48316LS2

Pin Punch Steel 3/16 in.

SKU: 66267904709
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pin Punch
Point Diameter: 3/16 in.
Overall Length: 8 in.
Stock Size: 3/8 in.
Material: Steel
Finish: Black Oxide
Description
Pin and Nail Punches: Type - Pin Punch; Point Diameter - 3/16 in.; Overall Length - 8 in.; Stock Size - 3/8 in.; Material - Steel; Finish - Black Oxide; Additional Information - Super-Duty Long Drive
Additional Info: Super-Duty Long Drive