Menu Search
STANLEY #473/8X3/16

Pin Punch Steel 3/16 in.

SKU # 66267901017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin Punch
Point Diameter: 3/16 in.
Overall Length: 5-7/8 in.
Stock Size: 3/8 in.
Material: Steel
Finish: Black Oxide