STANLEY #477/16X7/32

Pin Punch, 7/32 in. Point Dia, 6-3/8 in. L, 3/8 in. Stock, Steel, Black Oxide

SKU: 66267901020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pin Punch
Point Diameter: 7/32 in.
Overall Length: 6-3/8 in.
Stock Size: 3/8 in.
Material: Steel
Finish: Black Oxide
Description
Pin and Nail Punches: Type - Pin Punch; Point Diameter - 7/32 in.; Overall Length - 6-3/8 in.; Stock Size - 3/8 in.; Material - Steel; Finish - Black Oxide; Additional Information - Blade Length: 1-7/8 in., Strike End Dia: 11/32 in.
Additional Info: Blade Length: 1-7/8 in., Strike End Dia: 11/32 in.