Menu Search
Pin and Nail Punches Pin Punch, 1/8 in. Point, 5-3/16 in. L, 5/16 in. Stock, Steel, Black Oxide

STANLEY #J475/16X1/8

Pin Punch, 1/8 in. Point, 5-3/16 in. L, 5/16 in. Stock, Steel, Black Oxide

SKU #66267901018
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pin Punch
Point Diameter: 1/8 in.
Overall Length: 5-3/16 in.
Stock Size: 5/16 in.
Material: Steel
Finish: Black Oxide

Additional Info: Blade length: 1-3/16 in., Striking End Diameter: 9/32 in., Stock Shape: Hex, Tip Type: Round