Menu Search

STANLEY #J48116

Pin Punch, 1/16 in. Point, 4-1/8 in. L, 1/4 in. Stock, Steel, Black Oxide

SKU: 66267901076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Pin Punch
Point Diameter: 1/16 in.
Overall Length: 4-1/8 in.
Stock Size: 1/4 in.
Material: Steel
Finish: Black Oxide
Description
Pin and Nail Punches: Type - Pin Punch; Point Diameter - 1/16 in.; Overall Length - 4-1/8 in.; Stock Size - 1/4 in.; Material - Steel; Finish - Black Oxide; Additional Information - Super Duty, Stock Shape: Hex, Tip Type: Round
Additional Info: Super Duty, Stock Shape: Hex, Tip Type: Round