Menu Search
Pin and Nail Punches Drive Pin Punch Set, 1/16 - 5/16 in. Dia Point, 4 in. L

MITUTOYO #985-119

Drive Pin Punch Set, 1/16 - 5/16 in. Dia Point, 4 in. L

SKU #60390898993
Manufacturer Series: 985
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Pin Punch Set
Point Diameter: 1/16 - 5/16 in.
Overall Length: 4 in.
Material: Steel

MITU 985-119 8PC PUNCH/DRIVE SET