Menu Search

ARMSTRONG TOOLS #70-124

Pin Punch Tempered Tool Steel 9/32 in

SKU: 78141270124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin Punch
Point Diameter: 9/32 in
Overall Length: 5-3/4"
Stock Size: 3/8"
Material: Tempered Tool Steel
Finish: Black Oxide
Description
Pin and Nail Punches: Type - Pin Punch; Point Diameter - 9/32 in; Overall Length - 5-3/4"; Stock Size - 3/8"; Material - Tempered Tool Steel; Finish - Black Oxide; Manufacturer Series - Armstrong