You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ARMSTRONG TOOLS #70-129

Pin Punch Tempered Steel 7/32 in

SKU # 78141270129
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin Punch
Point Diameter: 7/32 in
Overall Length: 7 in.
Stock Size: 3/8"
Material: Tempered Steel
Finish: Black Oxide