Pin Punch Tempered Steel 5/32 in

SKU: 78141270107
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pin Punch
Point Diameter: 5/32 in
Overall Length: 5-1/4"
Stock Size: 5/16"
Material: Tempered Steel
Finish: Black Oxide
Manufacturer Series: Armstrong
Pin and Nail Punches: Type - Pin Punch; Point Diameter - 5/32 in; Overall Length - 5-1/4"; Stock Size - 5/16"; Material - Tempered Steel; Finish - Black Oxide; Manufacturer Series - Armstrong