Pin Punch Tempered Steel 1/4 in

SKU: 78141270131
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pin Punch
Point Diameter: 1/4 in
Overall Length: 7"
Stock Size: 3/8"
Material: Tempered Steel
Finish: Black Oxide
Manufacturer Series: Armstrong
Pin and Nail Punches: Type - Pin Punch; Point Diameter - 1/4 in; Overall Length - 7"; Stock Size - 3/8"; Material - Tempered Steel; Finish - Black Oxide; Manufacturer Series - Armstrong