Menu Search
Pin Type, Tie-Top Pin Type, Tie Top Porcelain

VICTOR #9R

Pin Type, Tie Top Porcelain

SKU #78047192200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Insulator Type: Pin Type, Tie Top
Material: Porcelain
Neck Size: F
Voltage - kV: 14.4
Pinhole Diameter: 1 in.
Conductor Radius: 1 in.
Impulse Flashover, +/- kV: 130/150
Frequency Flashover, Dry/Wet kV: 80/45
Diameter x Height: 7.00x4.87"
Strength: 3,000 lb.
ANSI Class: 55-5

Pin Type, Tie-Top: Insulator Type - Pin Type, Tie Top; Material - Porcelain; Neck Size - F; Voltage - kV - 14.4; Pinhole Diameter - in - 1.00; Conductor Radius - in - 1.00; Impulse Flashover, +/- kV - 130/150; Frequency Flashover, Dry/Wet kV - 80/45; Diameter x Height - 7.00x4.87"; Strength - lb - 3000; ANSI Class - 55-5