Menu Search
Pin Type, Tie-Top Pin Type, Tie Top Polyethylene
HENDRIX #HPI-55-4

Pin Type, Tie Top Polyethylene

SKU # 78346498968
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Pin Type, Tie Top
Material: Polyethylene
Neck Size: F
Voltage - kV: 15
Pinhole Diameter: 1 in.
Conductor Radius: 1 in.
Impulse Flashover, +/​- kV: 122/202
Frequency Flashover, Dry/​Wet kV: 80/46
Diameter x Height: 5.50x5.25"
Strength: 3,000 lb.
ANSI Class: 55-4
Lb/​Ea: 1.20

Pin Type, Tie-Top: Insulator Type - Pin Type, Tie Top; Material - Polyethylene; Neck Size - F; Voltage - kV - 15.0; Pinhole Diameter - in - 1.00; Conductor Radius - in - 1.00; Impulse Flashover, +/- kV - 122/202; Frequency Flashover, Dry/Wet kV - 80/46; Diameter x Height - 5.50x5.25"; Strength - lb - 3000; ANSI Class - 55-4; Lb/Ea - 1.20