Menu Search
HENDRIX #HPI-55-3

Pin Type, Tie Top Polyethylene

SKU # 78346498967
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Pin Type, Tie Top
Material: Polyethylene
Neck Size: C
Voltage - kV: 15
Pinhole Diameter: 1 in.
Conductor Radius: 0.75 in.
Impulse Flashover, +/​- kV: 109/151
Frequency Flashover, Dry/​Wet kV: 69/43
Diameter x Height: 5.50x4.67"
Strength: 3,000 lb.
ANSI Class: 55-3
Lb/​Ea: 0.90

Pin Type, Tie-Top: Insulator Type - Pin Type, Tie Top; Material - Polyethylene; Neck Size - C; Voltage - kV - 15.0; Pinhole Diameter - in - 1.00; Conductor Radius - in - 0.75; Impulse Flashover, +/- kV - 109/151; Frequency Flashover, Dry/Wet kV - 69/43; Diameter x Height - 5.50x4.67"; Strength - lb - 3000; ANSI Class - 55-3; Lb/Ea - 0.90