Menu Search
Pin Type, Clamp-Top Pin Type, Vise Top Polyethylene
HENDRIX #HPI-35VTP

Pin Type, Vise Top Polyethylene

SKU # 78346493506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Insulator Type: Pin Type
Material: Polyethylene
Neck Size: F
Voltage - kV: 35
Pinhole Diameter: 1 in.
Conductor Radius: 1.75 in.
Clamp Type: Vise
Frequency Flashover, Dry/​Wet kV: 110/63
Dimensions: HxW: 8.63 x 7.5 in.
Strength: 3,000 lb.
ANSI Class: 55-6
Lb/​Ea: 2.60