Menu Search
HENDRIX #HPI-15VTP

Pin Type, Vise Top Polyethylene

SKU # 78346493112
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Insulator Type: Pin Type
Material: Polyethylene
Neck Size: C
Voltage - kV: 15
Pinhole Diameter: 1 in.
Conductor Radius: 1.75 in.
Clamp Type: Vise
Frequency Flashover, Dry/​Wet kV: 77/46
Dimensions: HxW: 8.25 x 5.5 in.
Strength: 3,000 lb.
ANSI Class: 55-3
Lb/​Ea: 1.30

Pin Type, Clamp-Top: Insulator Type - Pin Type, Vise Top; Material - Polyethylene; Neck Size - C; Voltage - kV - 15.0; Pinhole Diameter - in - 1.00; Conductor Radius - in - 1.75; Clamp Type - Vise, Ins Cu/Al, Non-Ins Cu; Frequency Flashover, Dry/Wet kV - 77/46; Dimension, Height x Width - in - 8.25x5.50"; Strength - lb - 3000; ANSI Class - 55-3; Lb/Ea - 1.30