Menu Search

WEIDMUELLER #9037440000

Twin Wire End Ferrule, 17 AWG, Red, 0.079 in.

SKU: 78069890811
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Twin Wire End Ferrule
Conductor Max: 17 AWG
Pin-Blade Length: 0.315 in. (8.0 mm)
Pin-Blade Diameter/Width: 0.079 in. (2.0 mm)
Color: Red
Color Standards Style: DIN Standard
Temperature Rating: 105 Degree C (221 Degree F)
Insulation Material: Polypropylene
Contact Material: Tin Plated Copper
Package Quantity: 500 Pack
Description
WEID 9037440000 H1 0/15D ZH R