Menu Search
WEIDMUELLER #9025770000

Insulated Ferrule Polypropylene Copper, Tin-Plated 22 AWG Turquoise

SKU # 78069892374
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 22 AWG
Conductor Max: 22 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Color: Turquoise
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack