Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 18 AWG Yellow
WEIDMUELLER #9018530000

Insulated Ferrule Polypropylene Copper, Tin-Plated 18 AWG Yellow

SKU # 78069893351
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 2C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Pin-Blade Diameter/​Width: 0.080" (2.0 mm) O.D.
Color: Yellow
Color Standards Style: Weidmuller
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack

Additional Info: Type: H1.0/15