Menu Search
WEIDMUELLER #9025860000

Insulated Ferrule Polypropylene Copper, Tin-Plated 18 AWG White

SKU # 78069898832
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: White
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack