Menu Search
Pin Terminals-Ferrules Insulated Ferrule Polypropylene Copper, Tin-Plated 17 AWG Yellow

WEIDMUELLER #9005830000

Insulated Ferrule Polypropylene Copper, Tin-Plated 17 AWG Yellow

SKU #78069893331
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 17 AWG
Conductor Max: 17 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Color: Yellow
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 5000 Pack