Menu Search
Pin Terminals-Ferrules Pin Terminal, 16 AWG-14 AWG, Blue, Vinyl Insulation

THOMAS & BETTS #TV14-12PT-XV

Catamount Pin Terminal, 16 AWG-14 AWG, Blue, Vinyl Insulation

SKU #72849414465
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Insulated Pin Terminal
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.47 in. (11.99 mm)
Pin-Blade Diameter/Width: 0.07 in. (1.9 mm)
Color: Blue
Insulation Material: Vinyl
Contact Material: Copper
Package Quantity: 75

T&B TV14-12PT-XV VINYL INSULATED PI