Menu Search

THOMAS & BETTS #RB14-47PT

Sta-Kon Insulated Pin Terminal Nylon Copper, Tin-Plated 14 AWG Blue

SKU: 78621092181
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Insulated Pin Terminal
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Pin-Blade Diameter/Width: 0.075 in. (1.9 mm) O.D.
Color: Blue
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack
Description
Pin Terminals-Ferrules: Type - Insulated Pin Terminal; Conductor Count - 1C; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Pin-Blade Length - 0.394" (10.0 mm); Pin-Blade Diameter/Width - 0.075" (1.9 mm) O.D.; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Insulation Material - Nylon; Contact Material - Copper, Tin-Plated; Package Quantity - 100 Pack; Manufacturer Series - Sta-Kon