THOMAS & BETTS #F2022

Insulated Ferrule Nylon Copper, Tin-Plated 22 AWG White

SKU: 78621033987
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 22 AWG
Conductor Max: 22 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: White
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack
Manufacturer Series: Sta-Kon
Description
Pin Terminals-Ferrules: Type - Insulated Ferrule; Conductor Count - 1C; Conductor Min - 22 AWG; Conductor Max - 22 AWG; Pin-Blade Length - 0.394" (10.0 mm); Color - White; Color Standards Style - DIN Standard; Temperature Rating - 105 deg C (221 deg F); Insulation Material - Nylon; Contact Material - Copper, Tin-Plated; Package Quantity - 500 Pack; Manufacturer Series - Sta-Kon