Menu Search
Pin Terminals-Ferrules Insulated Ferrule Nylon Copper, Tin-Plated 20 AWG White
THOMAS & BETTS #F4021

Sta-Kon Insulated Ferrule Nylon Copper, Tin-Plated 20 AWG White

SKU # 78621033675
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 20 AWG
Conductor Max: 20 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Color: White
Color Standards Style: French Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack