Menu Search
Pin Terminals-Ferrules Insulated Ferrule Nylon Copper Alloy, Tin-Plated White

THOMAS & BETTS #F2021

Insulated Ferrule Nylon Copper Alloy, Tin-Plated White

SKU #78621033986
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 500
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 20 AWG
Pin-Blade Length: 0.531 in (13.4 mm)
Pin-Blade Diameter/Width: 0.043 in (1.1 mm) O.D.
Color: White
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper Alloy, Tin-Plated
Package Quantity: 10000 Pack