Menu Search
Pin Terminals-Ferrules Blade Terminal, 22 - 16 AWG, 1C, Red, Copper Alloy/Tin-Plated Contact, Vinyl Insulation

THOMAS & BETTS #TV18-10BL-XV

Blade Terminal, 22 - 16 AWG, 1C, Red, Copper Alloy/Tin-Plated Contact, Vinyl Insulation

SKU #72849414463
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Insulated Blade Terminal
Conductor Count: 1C
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.394 in (10.0 mm)
Pin-Blade Diameter/Width: 0.090 in (2.3 mm) O.D.
Color: Red
Color Standards Style: DIN Standard
Temperature Rating: 167°F (75°C)
Insulation Material: Vinyl
Contact Material: Copper Alloy, Tin-Plated
Package Quantity: 900 Pack